Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hardware Cloth, 1/2"x24"x50Ft, 19 Gauge

  • Mfr # HC22450

  • Zoro # G1727798


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length (In.)
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC22450
Zoro #
G1727798
UPC #
810468000517
Country of Origin
China

Dimensions

Length (In.)
50"

Details

Item
Hardware Cloth
Material
Metal

Description

Hardware Cloth,1/2 In.x24 In.x50Ft,19 Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.