Zoro Homepage

Hardware Cloth, 1/2"x36"x100Ft, 19 Gauge

  • Mfr # HC236100

  • Zoro # G1727691


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length (In.)
100"
Coating
Galvanized
Galvanized
Galvanized
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC236100
Zoro #
G1727691
UPC #
810468000494
Country of Origin
China

Dimensions

Length (In.)
100"
Overall Width
36 in
Mesh Size
1/2 x 1/2
Overall Length
100 ft
Opening Size
0.5 in

Details

Item
Hardware Cloth
Material
Metal
Coating
Galvanized
Galvanized
Galvanized
Material Grade
Galvanized Steel
Open Area
87 %
Mesh Type
Welded

Description

Wire Cloth, Material Galvanized Steel, Overall Length 100 ft, Overall Width 36 in, Wire Diameter 0.0359 in, Mesh Type Welded, Open Area 87 Percent, Mesh Size 1/2 x 1/2, Opening Size 0.5 in, Material Grade Galvanized Steel, Coating Galvanized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.