Zoro Homepage

Hardware Cloth, 1/4" x 24" x 50 ft.

  • Mfr # HC42450

  • Zoro # G2282432


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Height
24"
Color
Gray
Material
Metal
Product Type
Scrw,Str Flt Hd,Gvnzd,No.12x2-1/2",PK250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC42450
Zoro #
G2282432
UPC #
810468000593
Country of Origin
China

Dimensions

Height
24"
Length
50"

Details

Color
Gray
Material
Metal
Item
Hardware Cloth
Product Type
Scrw,Str Flt Hd,Gvnzd,No.12x2-1/2",PK250

Description

Scrw,Str Flt Hd,Gvnzd,No.12x2-1/2 In.,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.