Zoro Homepage

Hardware Cloth, 1/4" x 48" x 10 ft.

  • Mfr # HC44810

  • Zoro # G2282520


product price: $31.95
/ea

Key Features

Height
48"
Length
10"
Color
Gray
Material
Metal
Product Type
Scrw,Metal/Metal,Frst Grn,No.12x1",PK250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC44810
Zoro #
G2282520
UPC #
810468001835
Country of Origin
China

Dimensions

Height
48"
Length
10"

Details

Color
Gray
Material
Metal
Item
Hardware Cloth
Product Type
Scrw,Metal/Metal,Frst Grn,No.12x1",PK250

Description

Scrw,Metal/Metal,Frst Grn,No.12x1 In.,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.