Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nailstake, Round, 3/4"X18"

  • Mfr # NSR3418

  • Zoro # G1727728


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Inside Depth
10"
Inside Width
10"
Inside Length
12"
Basic Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR3418
Zoro #
G1727728
UPC #
810468000418
Country of Origin
Taiwan, Province of China

Dimensions

Inside Depth
10"
Inside Width
10"
Inside Length
12"

Details

Item
Nailstake Round
Basic Material
Metal

Description

Nailstake,Round,3/4"X18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.