Zoro Homepage

Poultry Netting, 1" x 48" x 50 ft.

  • Mfr # PN14850

  • Zoro # G2282913


product price: $53.29
/ea

Key Features

Height
48"
Color
Gray
Material
Metal
Product Type
Screw,Metal/Woods,Burgundy,No.9x1",PK250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN14850
Zoro #
G2282913
UPC #
810468000036
Country of Origin
China

Dimensions

Height
48"

Details

Color
Gray
Material
Metal
Item
Poultry Netting
Product Type
Screw,Metal/Woods,Burgundy,No.9x1",PK250

Description

Screw,Metal/Woods,Burgundy,No.9x1 In.,PK250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.