Zoro Homepage

Poultry Netting, Galvanzd, 2"x48"x150 ft.

  • Mfr # PN248150

  • Zoro # G2282697


product price: $65.25
/ea

Key Features

Height
48"
Color
Gray
Material
Metal
Finish
Galvanized
Product Type
Scrw,Mtl/Wood,Barn Red,No.9x1-1/2",PK250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN248150
Zoro #
G2282697
UPC #
810468000241
Country of Origin
China

Dimensions

Height
48"

Details

Color
Gray
Material
Metal
Item
Poultry Netting
Finish
Galvanized
Product Type
Scrw,Mtl/Wood,Barn Red,No.9x1-1/2",PK250

Description

Scrw,Mtl/Wood,Barn Red,No.9x1-1/2 In.,PK250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.