Zoro Homepage

Rebar Tie, Wire, 3.25 lb.Roll, PK20

  • Mfr # RBTW165

  • Zoro # G2283071


product price: $144.99
/pk 20, $7.25/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
Gray
Product Type
Screw,Mtl/Woods,Forest Grn,No.9x2",PK250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBTW165
Zoro #
G2283071
UPC #
810468005536
Country of Origin
China

Details

Item
Rebar Tie Wire
Material
Metal
Color
Gray
Product Type
Screw,Mtl/Woods,Forest Grn,No.9x2",PK250

Description

Screw,Mtl/Woods,Forest Grn,No.9x2 In.,PK250, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.