
Self-Drilling Screw, 2 in, Powder Coated Flange Hex Head External Hex Drive
Mfr # SW-MM122W250
Zoro # G907455153
product price:Â $52.95
/eaKey Features
Flange Hex Head
External Hex Drive
Drilling Tip
System of Measurement
Inch
Fastener Length
2 in
Finish
Powder Coated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SW-MM122W250
Zoro #
G907455153
UPC #
810468006908
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Finish
Powder Coated
Materials for Use With
Metal
Item
Self-Drilling Screw
Description
Acorn International Screw, 2 in L, Drive Type Hex, Point Type SelfDrilling, White, PowderCoated, Applicable Materials Metal
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.