Sheet Metal Screw, #12 x 3/4 in, Metal 250 PK
- Mfr # SW-MM1212G250
- Zoro # G2283318
product price:Â
$
26.65
/pk of 250, $0.11/ea
Key Features
System of Measurement
Inch
Material
Metal
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW-MM1212G250
- Zoro #
- G2283318
- UPC #
- 810468001538
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Material
- Metal
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #12
- Fastener Length
- 3/4 in
Description
Stitch Screws,Barn Red,No.12x3/4 In.,PK250, Package Quantity 250
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.