Vinyl Coated Poultry Netting, Metal, 18" W, 150 ft. L, Black

  • Mfr # PNVC118150

  • Zoro # G1727603


product price:  $90.75
/ea
Free Shipping & Returns

Key Features

Screen Material
Metal
Length
150 ft.
Color
Black
Material
Galvanized steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNVC118150
Zoro #
G1727603
UPC #
810468002368
Country of Origin
China

Dimensions

Width
18"
Length
150 ft.

Details

Item
Vinyl Coated Poultry Netting
Screen Material
Metal
Color
Black
Material
Galvanized steel

Description

Vinyl Coated Poultry Netting,1x18"x150Ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.