Zoro Homepage

Welded Cage Wire 1"x2" 14ga Galv. 24

  • Mfr # WW14244825

  • Zoro # G7987595


product price: $42.89
/ea

Key Features

Height
24"
Mesh Size
1''x2'' - Galv. 24''x25"
Length
25"
Color
Gray
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WW14244825
Zoro #
G7987595
UPC #
810468010349
Country of Origin
China

Dimensions

Height
24"
Mesh Size
1''x2'' - Galv. 24''x25"
Length
25"

Details

Color
Gray
Material
Metal
Item
Cage Wire
Finish
Green
Gauge
14ga

Description

Welded Cage Wire 1 In.x2 In. 14ga Galv. 24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.