Metering Servomotor Assembly w/ Seat

  • Mfr # 2563-020-002

  • Zoro # G3404764


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Type
Lavatories, and Showers
Material
Noryl
Fits Brand
Acorn
For Use With
Fixtures that have the AirTrol Valve, Lavatories, Combination Toilet with Lavatories, and Penal Pak Showers
Includes
Air-Trol Valve Metering Motor Assembly, Lockwasher, Phillips Head Screw, Pilot Orifice Plate Assembly, Pilot Orifice Plate Spring, Seat and O-Ring, Water Diaphragm Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2563-020-002
Zoro #
G3404764
UPC #
883232401513
Country of Origin
Mexico

Dimensions

Overall Height
3 1/2 in
Overall Depth
1 1/4 in
Overall Width
2 in

Details

Item
F40 Cp Fitting Sil Braze 1 Npsm
Type
Lavatories, and Showers
Material
Noryl
Fits Brand
Acorn
For Use With
Fixtures that have the AirTrol Valve, Lavatories, Combination Toilet with Lavatories, and Penal Pak Showers
Includes
Air-Trol Valve Metering Motor Assembly, Lockwasher, Phillips Head Screw, Pilot Orifice Plate Assembly, Pilot Orifice Plate Spring, Seat and O-Ring, Water Diaphragm Assembly
Color
Black
Product Type
Servomotor
Compatible Brand
Acorn
Compatible Series
Air-Trol(R)
Compatible Product Type
Toilets
Compatible SubBrand
Prison Toilets

Description

Metering Servomotor Assembly w/ Seat,For Use With Fixtures that have the AirTrol Valve, Lavatories, Combination Toilet with Lavatories, and Penal Pak Showers, Compliance Certified For Use in Potable Water Applications, Includes Diaphragm, Timer, Cover Plates, and Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.