Metering Valve Assembly, Brass, Blk, Silver

  • Mfr # 2590-003-002

  • Zoro # G301050251


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Acorn
Finish
Brass-Plated
Material
Brass, Metal, Plastic
Size
8 in x 5.75 in x 15.5 in
Color
Black, Brass, Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2590-003-002
Zoro #
G301050251
UPC #
883232714903
Country of Origin
United States

Dimensions

Size
8 in x 5.75 in x 15.5 in
Overall Height
8 1/4 in
Overall Width
5 in
Overall Depth
3 1/8 in

Details

Item
Metering Valve Assembly
Fits Brand
Acorn
Finish
Brass-Plated
Material
Brass, Metal, Plastic
Color
Black, Brass, Silver
Includes
Air-Trol Valve Strainer Checkstop Assembly, 1/2 in NPS Inlet Hose, 2.0 GPM Single Temp Elbow Assembly, Metering Motor Assembly, Mounting Hardware, Retaining Clip
Product Type
Metering Valve Assembly
Compatible Series
Air-Trol(R)
Compatible SubBrand
Prison Toilets
Compatible Brand
Acorn
Compatible Product Type
Toilets

Description

AirTrol Valve, Shower, For Use With Penal Pak Showers, Includes Servomotor, Valve Bodies, and Plates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.