Zoro Homepage

Acorn AB1BP 7" Spear Design Double Post Bath Tissue Holder

  • Mfr # AB1BP

  • Zoro # G303928404


product price: $60.45
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Holder Style
Double Post
Dispenser Width
9.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB1BP
Zoro #
G303928404
UPC #
052763000391
Country of Origin
China

Dimensions

Dispenser Width
9.38 in
Dispenser Depth
7 in
Dispenser Height
4.25 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Holder Style
Double Post

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • Acorn Spear Design smooth Black forged iron bath tissue holder.
  • Hand Forged Iron for Authentic Appearance.
  • Powder Coated to Resist Rust.
  • Enhances Historic Look and Feel.
  • Easy Surface Mount Installation.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.