Zoro Homepage

Acorn AIXBQ 6 Inch Bean Strap Hinge Flush Package of Two

  • Mfr # AIXBQ

  • Zoro # G004109898


product price: $40.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AIXBQ
Zoro #
G004109898
UPC #
52763213463
Country of Origin
China

Description

  • This smooth iron bean style strap hinge is typical of Early American styling with a flat Black appearance which simulates the iron as it was originally forged.
  • Made especially for flush or full inset doors.
  • Length: 6" (152mm).
  • Color/Finish: Black/flat.
  • Material: iron.
  • Leaf height: 1-3/4" (44mm).
  • Leaf width: 3/4" (19mm).
  • Closing Action: non self-closing.
  • Mounting Style: flush.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.