Zoro Homepage

Acorn AJ1BQ 0335 Butterfly Hinge Black Iron

  • Mfr # AJ1BQ

  • Zoro # G304031943


product price: $29.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJ1BQ
Zoro #
G304031943
UPC #
52763004313
Country of Origin
China

Description

  • For interior cabinet doors.
  • Attractive full surface hinges of unusual but authentic designs.
  • No mortising necessary.
  • Function: Hinge.
  • Hinge Height: 2.75".
  • Hinge Type: Plain Bearing.
  • Hinge Width: 2".
  • Material: Iron.
  • Number of Holes: 4.
  • Theme: Ornate Traditional / Classic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.