Acorn AK6BQ 7.5 Inch Propellor Shutter Dog Wood

  • Mfr # AK6BQ

  • Zoro # G704032014


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK6BQ
Zoro #
G704032014
UPC #
052763004863
Country of Origin
China

Description

Shutter dogs are made from high-tensile aluminum alloy. Different hardware is available for brick and wood construction; see options to select. for brick shutter dogs come with lag screws and lag anchors for holdbacks. Stainless steel screws are used with anti-rattle hook.
  • Materials: Aluminum.
  • Height: 7.5".
  • Width: 1.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.