Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn ALEBP 22.75 Inch Cane Bolt - Rectangular

  • Mfr # ALEBP

  • Zoro # G304110211


product price: $73.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALEBP
Zoro #
G304110211
UPC #
52763005884
Country of Origin
China

Description

  • This smooth iron cane bolt is available in three sizes and comes complete with surface rim and mortise strikes along with all mounting screws.
  • Finished in Black to complete its rustic appearance.
  • Length: 22-1/4" (565mm).
  • Color/Finish: Black.
  • Material: iron.
  • Width: 4" (102mm).
  • Height: 1-1/2" (38mm).
  • Overall Bolt Length: 22-1/4" (565mm).
  • Bolt: 7/16" (11mm) Square.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.