Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn ALFBP 4" Slide Barrel Bolt - Black Iron

  • Mfr # ALFBP

  • Zoro # G104083173


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALFBP
Zoro #
G104083173
UPC #
052763209169
Country of Origin
China

Description

This surface mounted bolt latch is constructed of forged iron and compliments almost any decor.
  • 4" Long.
  • 1-1/2" Wide.
  • Function: Latch.
  • Length: 3".
  • Material: Iron.
  • Theme: Traditional / Classic.
  • Width: 1.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.