Zoro Homepage

Acorn AM2BP 1101 1.5 Inch Small Heart Hook

  • Mfr # AM2BP

  • Zoro # G303980518


product price: $26.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM2BP
Zoro #
G303980518
UPC #
52763006058
Country of Origin
China

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service. Colonial style hooks from Acorn are decorative as well as functional. Hand forged for that unique look you won`t find anywhere else.
  • Length: 1-1/2" (38mm).
  • Width: 7/8" (22mm).
  • Projection: 5/8" (16mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.