
Acorn DPFAP 0.75 in. dia. Monkeys Fist Knob, Brass
Mfr # DPFAP
Zoro # G703686690
product price:Â $43.89
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPFAP
Zoro #
G703686690
UPC #
52763812505
Country of Origin
China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- All mounting hardware is included
- Monkeys Fist Knob
- Color: Brass
- Base Material: Pewter
- Projection: 33 mm
- Shape: Round
- Width: 32 mm
- Length: 32 mm
- Size: 0.75"
- Weight: 0.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.