Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn IHBBP FL020 20 Inch Flor-De-Liz Dummy

  • Mfr # IHBBP

  • Zoro # G104063007


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IHBBP
Zoro #
G104063007
UPC #
052763076884
Country of Origin
China

Description

Iron Art is a unique line of products created by using the techniques of the traditional forge. Each piece is fabricated with a rare craftsmanship reminiscent of a time when expert artisans hammer and anvil in hand transformed pure iron into simple functional designs. Acorn's traditionally styled escutcheons pair excellently with Acorn knobs and levers giving your home a great classic look.Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products timely delivery and the most knowledgeable and courteous customer service.
  • Function: Dummy Strap.
  • Hinge Type: Strap.
  • Material: Iron.
  • Overall Length: 20".
  • Width at Butt: 1-1/2".
  • Width at Fleur-de-Lis: 2-1/2".
  • Sold by Each.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.