Zoro Homepage

Acorn IPEBP DP06 Canterbury 12.5 Inch Pull

  • Mfr # IPEBP

  • Zoro # G903980178


product price: $235.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPEBP
Zoro #
G903980178
UPC #
52763077607
Country of Origin
China

Description

Iron Art is a unique line of products created by using the techniques of the traditional forge. Each piece is fabricated with a rare craftsmanship reminiscent of a time when expert artisans transformed pure iron into simple functional designs.
  • Finish/Iron Type: Black Iron.
  • Materials: Iron.
  • For Doors 1-3/4" Thick.
  • Function: Door Pull.
  • Handing: Left Reversible Right.
  • Height: 12.5".
  • Material: Iron.
  • Projection: 3.5".
  • Theme: Country / Rustic Traditional / Classic.
  • Width: 1.5".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.