Zoro Homepage

Acorn IPQBP 2.63 in. Long Iron Art Ring Cabinet Pull

  • Mfr # IPQBP

  • Zoro # G103686450


product price: $61.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPQBP
Zoro #
G103686450
UPC #
52763082830
Country of Origin
China

Description

Iron Art is a unique line of products created by using the techniques of the traditional forge. Each piece is fabricated with a rare craftsmanship, reminiscent of a time when expert artisans, hammer and anvil in hand, transformed pure iron into simple functional designs. Acorn Iron Cabinet Knobs and pulls blend perfectly with your traditional motif and match well with other Acorn Iron hardware.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • Function: Cabinet Pull.
  • Height: 3-1/8".
  • Material: Iron.
  • Style: Rustic / Country, Traditional / Classic.
  • Width: 2-5/8".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.