Acorn Manufacturing DP7AP Artisan Collection Sea Urchin Knob; Antique Brass

  • Mfr # DP7AP

  • Zoro # G203686190


product price:  $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP7AP
Zoro #
G203686190
UPC #
52763811447
Country of Origin
China

Description

For three-quarters of a century, the mission of Acorn Manufacturing in Mansfield, MA, has been authenticity and function in producing the highest quality hardware and accessories. Acorn Manufacturing is the largest manufacturer of forged iron builder's hardware in the United States. A family-owned company, they are dedicated to providing the highest quality products, timely delivery, and the most knowledgeable and courteous service.

Features
  • Artisan Collection Sea Urchin Knob in Antique Brass
  • These time-honored designs will bring the desired look to your cabinets and furniture
  • True originals will enhance the total look of your traditional setting with a refined elegance
  • An elegantly simple knob with high quality which gives a great look
  • Its subtle simplicity will grace your home decor
  • Tighten with care
  • Gives a professional look
Specifications
  • Color: Brass
  • Material: Pewter
  • Style: Novelty
  • Screws: Fasteners included
  • Shape: Round
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.