Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acorn PMH-M-08 Philosophy Foucault Pull - Brushed Stainless Steel

  • Mfr # PMH-M-08

  • Zoro # G604054871


product price: $39.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMH-M-08
Zoro #
G604054871
UPC #
52763802155
Country of Origin
China

Description

The Acorn Philosophy Collection is made from stainless steel with a brushed finish to match popular stainless steel appliances. The perfect complement to any cabinet and provides a style of your own.
Dimensions -
  • Center to center - 4in.
  • Height - 0.55in.
  • Projection - 0.94in.
  • Width - 4.43in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.