Acorn PMH-T-06 Philosophy Cartesius Pull - Brushed Stainless Steel

  • Mfr # PMH-T-06

  • Zoro # G004054914


product price: $47.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMH-T-06
Zoro #
G004054914
UPC #
52763802216
Country of Origin
China

Description

The Acorn Philosophy Collection is made from stainless steel with a brushed finish to match popular stainless steel appliances. The perfect complement to any cabinet and provides a style of your own.
Dimensions -
  • Center to center - 4in.
  • Height- 0.64in.
  • Projection - 1.38in.
  • Width - 5.84in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.