Zoro Homepage

Acorn RT8BD Dummy 406 Rose with Knobset

  • Mfr # RT8BD

  • Zoro # G203695338


product price: $85.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT8BD
Zoro #
G203695338
UPC #
52763063327
Country of Origin
China

Description

Dummy sets are surface mounted and not functional except as a pull.
Acorn is the finest and largest manufacturer and distributor of forged iron builders hardware in the United States. They are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • 2" Diameter Knob.
  • Collection: Rough Iron.
  • Function: Dummy Set.
  • Handing: Left, Reversible, Right.
  • Handle: Style Metal Knob.
  • Knob Diameter: 2.
  • Material: Iron.
  • Shape: Flat, Round.
  • Theme: Ornate, Rustic / Country, Traditional / Classic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.