Zoro Homepage

Acorn RUEBR Thumb Latch Comb. RU4BR and RU5BR

  • Mfr # RUEBR

  • Zoro # G104109651


product price: $49.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUEBR
Zoro #
G104109651
UPC #
52763019171
Country of Origin
China

Description

With the rough iron texture Acorn is known for this door rim latch is a must have for any rustic style home or business. You can`t go wrong with this fabulous piece of door hardware.
  • Comes with passage door latch and reverse bevel latch.
  • Includes all parts so that the handle may be mounted on either side of the door.
  • All sets have a locking device.
  • Made of high quality forged iron.
  • Length: 8-1/2" (216mm).
  • Width: 1-5/8" (41mm).
  • Projection: 1-1/2" (38mm).
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.