Zoro Homepage

Acorn RUKBI Gate Thumb Latch Set - 3 Inch Gate

  • Mfr # RUKBI

  • Zoro # G104054951


product price: $175.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUKBI
Zoro #
G104054951
UPC #
52763019317
Country of Origin
China

Description

Acorn is the finest and largest manufacturer of forged iron builders hardware in the United States. We are dedicated to providing the highest quality products, timely delivery and the most knowledgeable and courteous customer service.
  • Heart Rim Latch.
  • For gates up to 3" thick.
  • Length: 10-1/2".
  • Width: 2-3/4".
  • Grip gauge.315.
  • Handle: 1" x 8".
  • Latch Bar: 2" x 1/4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.