O-Ring, 7/16"ID x 5/8"OD x 3/32" Thick, Pk10
Mfr # 0401-111-001
Zoro # G4415747
product price: $9.69
/pk 10, $0.97/eaKey Features
Fits Brand
Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Nitrile Rubber
Size
1/2 in ID x 5/8 in OD x 1/8 in Thick
For Use With
Acorn Lavatories, Acorn Showers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0401-111-001
Zoro #
G4415747
UPC #
883232403234
Country of Origin
Mexico
Dimensions
Size
1/2 in ID x 5/8 in OD x 1/8 in Thick
Details
Fits Brand
Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Nitrile Rubber
For Use With
Acorn Lavatories, Acorn Showers
Item
O-Ring
Compatible Mfr. Model Number
2260-001-002, 2755-000-001
Wash Fountain Part Sub Category
Wash Fountain Gaskets and O-Rings
Wash Fountain Part Type
O-Rings
Type
7/16" ID x 5/8" OD x 3/32" Thick
Description
O-Ring, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.