Shop ACORN PARTS
See all product information
Create Account
Metering Valve, Plastic, Acorn, Black
- Mfr # 2570-107-001
- Zoro # G116567524
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 7/20 in
Material
Plastic
Overall Width
3 3/5 in
Compatible Brand
Acorn
Standards
NSF61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2570-107-001
- Zoro #
- G116567524
- UPC #
- 883232803300
- Country of Origin
- United States
- Material
- Plastic
- Compatible Brand
- Acorn
- Standards
- NSF61
- Finish
- Black
- Compatible Series
- Air-Trol(R) Valves
- Item
- Metering Valve
- Compatible Manufacturer Part Number
- 03-M Air-Trol(R) Valve
- Product Type
- Metering Valve
Dimensions
- Overall Length
- 2 7/20 in
- Overall Width
- 3 3/5 in
Description
Repl Air-Trol Valve LH Metering Vlv Assy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.