Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

O-Ring, PK10

  • Mfr # 0410-012-001

  • Zoro # G908376754


product price: $12.99
/pk 10, $1.30/ea

Key Features

Actual Inside Dia.
5/32 in
Product Type
O-Ring
Actual Outside Dia.
9/32 in
Actual Width
1/16 in
Size
5/32 in ID x 9/32 in OD x 1/16 in THK
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0410-012-001
Zoro #
G908376754
UPC #
883232715948
Country of Origin
United States

Dimensions

Actual Inside Dia.
5/32 in
Actual Outside Dia.
9/32 in
Actual Width
1/16 in
Size
5/32 in ID x 9/32 in OD x 1/16 in THK
Outside Diameter
9/32 in
Inside Diameter
5/32 in
Thickness
1/16 in

Details

Item
O-Ring
Product Type
O-Ring
Fits Brand
Acorn Acme, Apex, Zenith Showers
Compatible Series
Acorn Showers
Compatible Brand
Acorn Acme, Apex, Zenith Showers
Compatible Manufacturer Part Number
2437-000-001, 2437-100-001, 2563-020-002
For Use With
O-Ring
Compatible Mfr. Model Number
2437-000-001 Safti-Trol(R) Cartridge Assembly, 2437-100-001 Safti-Trol Cartridge Assembly, 2563-020-002 Metering Servomotor Assembly w/ Seat

Description

O-Ring, Compatible Grainger Part Number 1KAA5, 2EVX3, 3ZWP1, Compatible Mfr. Model Number 2437-000-001 Safti-Trol(R) Cartridge Assembly, 2437-100-001 Safti-Trol Cartridge Assembly, 2563-020-002 Metering Servomotor Assembly w/ Seat, For Use With O-Ring, For Use with Series Acorn Showers, Size 5/32 in ID x 9/32 in OD x 1/16 in THK, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.