Zoro Homepage

O-Ring, PK10

  • Mfr # 0410-129-001

  • Zoro # G008376746


product price: $13.99
/pk 10, $1.40/ea

Key Features

Actual Inside Dia.
5/32 in
Actual Width
1/16 in
Actual Outside Dia.
9/32 in
Product Type
O-Ring
Fits Brand
Acorn Air-Trol Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0410-129-001
Zoro #
G008376746
UPC #
883232488460
Country of Origin
United States

Dimensions

Actual Inside Dia.
5/32 in
Actual Width
1/16 in
Actual Outside Dia.
9/32 in
Size
5/32 in ID x 9/32 in OD x 1/16 in THK
Outside Diameter
9/32 in
Thickness
1/16 in
Inside Diameter
5/32 in

Details

Product Type
O-Ring
Item
O-Ring
Fits Brand
Acorn Air-Trol Valves
Compatible Manufacturer Part Number
2570-000-001
Compatible Series
Acorn Penal-Ware Lavatories, Penal-Ware Combys, Penal-Ware Showers
Compatible Brand
Acorn Air-Trol Valves
For Use With
O-Ring
Compatible Mfr. Model Number
2570-000-001 Strainer Check Stop Assembly

Description

O-Ring, Compatible Grainger Part Number 2EWA3, Compatible Mfr. Model Number 2570-000-001 Strainer Check Stop Assembly, For Use With O-Ring, For Use with Series Acorn Penal-Ware(R) Lavatories, Penal-Ware(R) Combys, Penal-Ware(R) Showers, Size 5/32 in ID x 9/32 in OD x 1/16 in THK, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.