Penal-Matic(R) Cartridge Assembly

  • Mfr # 2302-000-001

  • Zoro # G3316817


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Type
Fluid Metering
Material of Construction
Plastic
Material
Plastic
For Use With
Shower Valves
Includes
Fluid Metering Cartridge, O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2302-000-001
Zoro #
G3316817
UPC #
883232401421
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Length
1 in
Overall Height
3 3/8 in
Overall Width
1 in

Details

Type
Fluid Metering
Material of Construction
Plastic
Material
Plastic
For Use With
Shower Valves
Item
Cartridge Assembly
Includes
Fluid Metering Cartridge, O-Rings
Ligature Resistant
No
Standards
NSF61
Features
Cartridges Stop and Start Water Flow for Bathtubs and Showers and can Adjust Pressure and Temperature Based on the Operation of Faucet Handles
Compatible Mfr. Model Number
2302-000-002
Includes Tub Spout
No
Includes Handle
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
No
Includes Stem
Stem Included
Includes Cartridge
Cartridge Included
Includes Valve
Valve Not Included
CEC Compliant
CEC Compliant
Includes Trim Plate
Trim Plate Not Included
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Product Type
Cartridge Assembly
Compatible Series
Acme, Apex, Zenith
Compatible Manufacturer Part Number
2302-000-002
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Shower Valves

Description

Cartridge Assembly, CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Shower Valves, For Use with Series Acme, Apex, Zenith, Material of Construction Plastic, Overall Height 3 3/8 in, Overall Length 1 in, Overall Width 1 in, Acorn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.