Penal-Trol(R) Cartridge Assembly
Mfr # 2304-000-001
Zoro # G0617443
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Type
Self Closing
Fits Brand
Acorn
Material
Brass, Noryl
Finish
Brass-Plated
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2304-000-001
Zoro #
G0617443
UPC #
883232401438
Country of Origin
Mexico
Dimensions
Overall Depth
1 3/8 in
Overall Height
2 3/8 in
Overall Diameter
1 3/8 in
Overall Width
1 3/8 in
Details
Type
Self Closing
Fits Brand
Acorn
Material
Brass, Noryl
Finish
Brass-Plated
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Flo-Cloz Valve Self-Closing Cartridge Assembly
Item
Cartridge Assembly
Color
Black, Brass
Product Type
Cartridge Assembly
Compatible SubBrand
Prison Toilets
Compatible Product Type
Toilets
Compatible Brand
Acorn
Compatible Series
Quick-Cloz(R) Valves
Description
Penal-Trol (R) Cartridge Assembly, Self-Closing, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes Cartridge, O-Ring And Bonnet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.