Plastic Drain Nut, Black
Mfr # 4921-002-000
Zoro # G4415756
product price: $9.69
/eaKey Features
Fits Brand
Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Plastic
Size
3/4 in H x 3 1/4 in Dia
For Use With
Acorn Wash Fountains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4921-002-000
Zoro #
G4415756
UPC #
883232464471
Country of Origin
United States
Dimensions
Size
3/4 in H x 3 1/4 in Dia
Details
Fits Brand
Acorn
Sub-Category
Gaskets, Hardware and O-Rings
Material
Plastic
Item
Drain Nut
For Use With
Acorn Wash Fountains
For Use With Mfr. Model Number
Wash Fountain Part Sub Category
Wash Fountain Hardware
Compatible Mfr. Model Number
3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Wash Fountain Part Type
Nuts
Product Type
Drain Nut
Type
Black Plastic
Compatible Product Type
Wash Fountains
Compatible Series
Acorn Stainless Steel Wash Fountains
Compatible Manufacturer Part Number
3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP
Description
Drain Nut, Compatible Grainger Part Number 10A312, 10A313, 10A314, 10A315, 10A316, 10A317, 10A318, 10A319, 10A320, 10A321, 10A322, 10A323, 10A324, 10A325, Compatible Mfr. Model Number 3402-2-F-VPB-MXTP, 3402-2-SO-VPB-MXTP, 3423-ADA-1-SO-DV-VPB-MXTP, 3424-ADA-1-SO-DV-VPB-MXTP, 3506-3-F-BO-DV-VPB-MXTP, 3508-3-F-BO-DV-VPB-MXTP, 3543-2-F-DV-VPB-MXTP, 3543-2-SO-DV-VPB-MXTP, 3544-2-F-DV-VPB-MXTP, 3563-2-F-DV-VPB-MXTP, 3563-2-SO-DV-VPB-MXTP, For Use With Acorn Wash Fountains
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.