Plastic Valve Assembly
Mfr # 2570-105-001
Zoro # G3491573
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Type
Plastic
Material
Noryl
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Valve Body, Metering Assembly
Fits Brand
Acorn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2570-105-001
Zoro #
G3491573
UPC #
883232405474
Country of Origin
Mexico
Dimensions
Overall Width
3 5/8 in
Overall Height
2 1/2 in
Overall Depth
2 3/8 in
Details
Type
Plastic
Material
Noryl
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Valve Body, Metering Assembly
Item
Flow Control Elbow
Fits Brand
Acorn
Color
Black
Product Type
Flow Control Elbow
Compatible Brand
Acorn
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
03-M
Compatible Series
Air-Trol(R)
Compatible SubBrand
Prison Toilets
Description
Metering Valve Assembly, Plastic, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes Plastic Air-Trol Body, Metering Servomotor, Water Diaphragm And Nylon Compression Nut
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.