Plastic Valve Assembly

  • Mfr # 2590-050-001

  • Zoro # G0814396


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Type
Nonmetering H & C
Material
Brass, Metal, Plastic
Finish
Brass-Plated
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Strainer Checkstop Assembly, 0.5 GPM H&C Mixing Tee, (2) 1/2 in NPS Inlet Hoses, Left-Hand Non-Metering Motor Assembly, Mounting Hardware, (2) Retaining Clips, Right-Hand Non-Metering Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2590-050-001
Zoro #
G0814396
UPC #
883232405504
Country of Origin
Mexico

Dimensions

Overall Height
8 1/4 in
Overall Width
8 1/4 in
Overall Depth
3 1/8 in

Details

Type
Nonmetering H & C
Material
Brass, Metal, Plastic
Finish
Brass-Plated
Item
Non Metering Valve Assembly
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Strainer Checkstop Assembly, 0.5 GPM H&C Mixing Tee, (2) 1/2 in NPS Inlet Hoses, Left-Hand Non-Metering Motor Assembly, Mounting Hardware, (2) Retaining Clips, Right-Hand Non-Metering Motor Assembly
Fits Brand
Acorn
Color
Black, Brass, Silver
Product Type
Non Metering Valve Assembly
Compatible SubBrand
Prison Toilets
Compatible Series
Air-Trol(R)
Compatible Brand
Acorn
Compatible Product Type
Toilets

Description

Plastic Valve Assembly, Nonmetering H & C, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes Valve Mounting Plate, RH And LH Valve Bodies, Water Diaphragms, Non-Metering Servomotors, Mixing Tee, Flow Control, Flow Control Retainer Nut, Check And Stop Strainer, SS Braided Supply Hoses, Nylon Compression Nuts, O-Rings, Retainer Clips And Screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.