Push Rod Assembly, For 8 In Wall

  • Mfr # 2566-302-008

  • Zoro # G2925833


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Type
For 8" Wall
Material
Stainless Steel/ABS
Fits Brand
Acorn
For Use With
Sinks And Toilets
Includes
3/8 in NPS Conduit, 3/8 in NPS Locknut, Escutcheon And Blank Pushbutton, Hex Bushing Adapter, Pushrod, Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2566-302-008
Zoro #
G2925833
UPC #
883232405337
Country of Origin
United States

Details

Item
Pfister Collar M/V Avnt Chrome
Type
For 8" Wall
Material
Stainless Steel/ABS
Fits Brand
Acorn
For Use With
Sinks And Toilets
Includes
3/8 in NPS Conduit, 3/8 in NPS Locknut, Escutcheon And Blank Pushbutton, Hex Bushing Adapter, Pushrod, Washer
Product Type
Push Rod Assembly
Compatible SubBrand
Prison Toilets
Compatible Manufacturer Part Number
Air-Trol(R) Valves, Penal-Trol(R) Valves
Compatible Product Type
Toilets
Compatible Series
Air-Trol(R), Penal-Trol(R)
Compatible Brand
Acorn

Description

Push Rod Assembly, For 8 In Wall, For Use With Sinks And Toilets, Includes Pushrod, 3/8 In NPS Conduit, 3/8 In NPS Locknut, Washer, Hex Bushing Adapter, Escutcheon And Blank Pushbutton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.