Safti-Trol Cartridge Assembly

  • Mfr # 2437-110-001

  • Zoro # G2971062


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
NORYL(TM)
Material
NORYL(TM)
For Use With
Showers
Includes
Extended Stem, Plate, Safti-Trol Cartridge
Features
Cartridges Stop and Start Water Flow for Bathtubs and Showers and can Adjust Pressure and Temperature Based on the Operation of Faucet Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2437-110-001
Zoro #
G2971062
UPC #
883232405160
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
3 1/2 in
Overall Length
1 3/4 in
Overall Height
3 in

Details

Material of Construction
NORYL(TM)
Material
NORYL(TM)
For Use With
Showers
Item
Cartridge
Includes
Extended Stem, Plate, Safti-Trol Cartridge
Features
Cartridges Stop and Start Water Flow for Bathtubs and Showers and can Adjust Pressure and Temperature Based on the Operation of Faucet Handles
Ligature Resistant
No
Standards
NSF61
Includes Handle
No
Includes Cartridge
Cartridge Included
Compatible Mfr. Model Number
2432-020-002
Includes Valve
Valve Not Included
Includes Stem
Stem Included
Includes Tub Spout
No
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
No
Includes Trim Plate
Trim Plate Not Included
Includes Plaster Guard
Plaster Guard Not Included
CEC Compliant
CEC Compliant
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Product Type
Cartridge
Compatible Series
Acme, Apex, Zenith
Compatible Product Type
Shower Valves
Compatible Manufacturer Part Number
2432-020-002
Ligature-Resistant
Not Ligature-Resistant

Description

Cartridge, CEC Compliant, Connection Size Not Applicable, Not Applicable, For Use With Shower Valves, For Use with Series Acme, Apex, Zenith, Material of Construction NORYL(TM), Overall Height 3 in, Overall Length 1 3/4 in, Overall Width 3 1/2 in, Acorn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.