Black/Silver, Semicircular, Wash Fountain

  • Mfr # 3424-ADA-1-SO-DV-VPB-MXTP

  • Zoro # G9833801


product price:  $5,930.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Width
32 in
Overall Length
38 in
Color
Black/Silver
Type
Semicircular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3424-ADA-1-SO-DV-VPB-MXTP
Zoro #
G9833801
UPC #
883232405092
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
32 in
Overall Length
38 in
Overall Height (In.)
44 in
Basin Depth (In.)
5 3/4 in
Overall Width (In.)
32 in
Basin Height (In.)
34 in
Overall Length (In.)
38 in
Bowl Depth
5 3/4 in
Manufacturers Warranty Length
1 yr
Back Splash Height
4 3/4 in
Bowl Length
33 in
Bowl Width
26 1/2 in
Water Inlet Connection Size
1/2 in
Drain Connection Size
1 1/2 in

Details

Color
Black/Silver
Type
Semicircular
Bowl Shape
Semi-Circular
Number of Stations
4
Flow Rate
0.5 gpm
Item
Wash Fountain
ADA Compliant
ADA Compliant
Includes
(2) Installation Wrenches
Operation Type
Infrared Sensor
Drain Type
P-Trap
People Served
4
Connection Drain (In.)
1.5 in
Material of Construction
Stainless steel
Water Connection (In.)
1/2
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Flow Rate (GPM)
0.5
Standards
ASSE 1070
Voltage Type
24
Operating PSI Range
30-100
Gauge
14 ga
Finish
Unfinished
Voltage
24 V AC
Includes Faucet
Faucet Included
Mounting Type - Sinks
Wall
Includes Installation Hardware
No
Includes Side Splash
Side Splash Not Included
ADA Compliance
Yes
CEC Compliant
CEC Compliant
Water Inlet Connection Type
NPT
Wash Fountain Activation Type
Sensor
Sink Material
Stainless Steel
Series
3423
Indoor/Outdoor Usage
Indoor
Includes Back Splash
Back Splash Included
Sink Type
General Purpose
Sink Mounting Type
Wall
Includes Hardware
Hardware Not Included

Description

Wash Fountain, ADA Compliance Yes, Back Splash Height 4 3/4 in, Bowl Depth 5 3/4 in, Bowl Length 33 in, Semi-Circular, Bowl Width 26 1/2 in, CEC Compliant, Black/Silver, Connection Drain (In.) 1.5 in, P-Trap, Unfinished, 0.5 gpm, Gauge 14 ga, Wall, 4, Operating PSI Range 30-100, Overall Height 44 in, Overall Length 38 in, Overall Width 32 in, Acorn Wash-Ware(R), Series 3423, Stainless Steel, General Purpose, Sensor, Water Inlet Connection Size 1/2 in, NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.