Stop Stem

  • Mfr # 2570-015-199

  • Zoro # G2754665


product price:  $8.99
/ea

Key Features

Material
Brass
Fits Brand
Acorn
Finish
Brass-Plated
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Stop Stem for Plastic Stop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2570-015-199
Zoro #
G2754665
UPC #
883232405405
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in
Overall Depth
3/4 in
Overall Height
1 1/8 in
Overall Width
3/4 in

Details

Item
Stop Stem
Material
Brass
Fits Brand
Acorn
Finish
Brass-Plated
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Stop Stem for Plastic Stop
Color
Brass
Product Type
Prison Toilet Control Stop Stems
Compatible Product Type
Toilets
Compatible Brand
Acorn
Compatible Series
Air-Trol(R)
Compatible SubBrand
Prison Toilets

Description

Stop Stem, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.