Strainer Check Stop Assembly
Mfr # 2570-000-001
Zoro # G0819226
product price:Â $200.99
/ea
Free Shipping & Returns
Key Features
Material
Noryl
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Strainer Check Stop Sub-Assembly, Check Stem, Compression Spring, O-Rings, Stop Bonnet, Stop Stem, Strainer
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2570-000-001
Zoro #
G0819226
UPC #
883232401568
Country of Origin
Mexico
Dimensions
Overall Width
3 3/8 in
Overall Depth
2 1/2 in
Overall Height
2 7/8 in
Details
Item
Strainer Check Stop Assembly
Material
Noryl
Fits Brand
Acorn
For Use With
Lavatories, Showers, Combination Lavatory And Toilet Valves
Includes
Air-Trol Valve Strainer Check Stop Sub-Assembly, Check Stem, Compression Spring, O-Rings, Stop Bonnet, Stop Stem, Strainer
Color
Black
Product Type
Prison Toilet Control Stops
Compatible Brand
Acorn
Compatible Series
Air-Trol(R), Time-Trol(R)
Compatible Product Type
Toilets
Compatible SubBrand
Prison Toilets
Description
Strainer Check Stop Assembly, For Use With Lavatories, Showers, Combination Lavatory And Toilet Valves, Includes O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.