Shop ACORN CONTROLS

Prison Toilet, 1.28 gpf, 1.6 gpf, 3.5 gpf gpf, Not Applicable, Floor Mount, Stainless Steel

  • Mfr # R2115-T-2
  • Zoro # G6193223

product price: 
$
1,070.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Color
Stainless Steel
Gallons per Flush
1.28 gpf, 1.6 gpf, 3.5 gpf
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R2115-T-2
Zoro #
G6193223
UPC #
883232377399
Country of Origin
Mexico

Dimensions

Overall Height (In.)
16-1/2
Bowl Size (In.)
17-1/2
Overall Length (In.)
29
Overall Width (In.)
14
Rim Height
16 in
Manufacturers Warranty Length
1 yr
Spud Connection Size
1 1/2 in

Details

Mounting Style
Floor
Color
Stainless Steel
Gallons per Flush
1.28 gpf, 1.6 gpf, 3.5 gpf
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
Item
Prison Toilet
Rough-In (In.)
4-1/2
Connection (In.)
1-1/4 NPT
Color/Finish
Satin
Gauge
16 ga
Material of Construction
stainless steel
Compliance
ASME A112.19.3, CSA B45.4
Drain Opening (In.)
5-1/4
Bowl
Elongated
Type
Flush Valve
Includes
1 1/2 in NPT Flushing Inlet Connection, Gasket Waste Outlet
Rough-In
4 1/2 in
Ligature Resistant
No
Spud Location
Top
ADA Compliance
Yes
Finish
Satin
Series
2115
Product Type
Prison Toilet
ADA Compliant
ADA Compliant
Number of Pieces
1
Seat Material
Stainless Steel
Weight Capacity
5,000 lb
Wire Color
Stainless Steel

Description

Prison Toilet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.