Pro-Fit 1 Wht Round Bowl 1.28 GPF Toilet Kit
- Mfr # 41300017
- Zoro # G621881498
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Bowl Shape
Round
Color
White
Size
19-3/4" W x 29-7/8" H x 27-1/4" D
Rough-In (In.)
12 in
Trapway Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41300017
- Zoro #
- G621881498
- UPC #
- 46587171733
- Country of Origin
- United States
- Bowl Shape
- Round
- Color
- White
- Rough-In (In.)
- 12 in
- Type
- 2-Piece
- ADA Compliant
- No
- Material
- Vitreous China
- Gallons per Flush
- 1.28
Dimensions
- Size
- 19-3/4" W x 29-7/8" H x 27-1/4" D
- Trapway Dia.
- 2 in
- Bowl Height
- 15-1/8 in
Description
Pro-Fit SmartPak complete round front toilet kit includes tank tank lid factory installed tank fittings bowl seat wax ring and mounting hardware. Powerful 1 flush performance on only 1.28 gallon/4.86 liter. Scored 600 Gm. (gram) on the MAP (Maximum Achievable Pressure) test. Water supply line sold separately. White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.