Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prison Toilet, 1.28 gpf, 1.6 gpf, 3.5 gpf gpf, Not Applicable, Floor Mount, Stainless Steel

  • Mfr # R2141-T-3

  • Zoro # G6161355


product price: $1,132.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Color
Stainless Steel
Gallons per Flush
1.28 gpf, 1.6 gpf, 3.5 gpf
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2141-T-3
Zoro #
G6161355
UPC #
883232377511
Country of Origin
Mexico

Dimensions

Bowl Size (In.)
17-1/2
Rim Height
16 1/2 in
Overall Length (In.)
29
Overall Width (In.)
14
Overall Height (In.)
17
Manufacturers Warranty Length
1 yr
Spud Connection Size
1 1/2 in

Details

Mounting Style
Floor
Color
Stainless Steel
Gallons per Flush
1.28 gpf, 1.6 gpf, 3.5 gpf
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
Item
Prison Toilet
Bowl
Elongated
Material of Construction
stainless steel
Rough-In (In.)
10
Type
Flush Valve
Drain Opening (In.)
5-1/4
Connection (In.)
1-1/2 NPT
Gauge
16
Compliance
ASME A112.19.3, CSA B45.4
Color/Finish
Satin
Rough-In
10 in
Includes
1 1/2 in NPT Flushing Inlet Connection, Gasket Waste Outlet
Ligature Resistant
No
Finish
Satin
Spud Location
Top
ADA Compliance
Yes
Number of Pieces
1
Series
2141
ADA Compliant
ADA Compliant
Seat Material
Stainless Steel
Product Type
Prison Toilet
Weight Capacity
5,000 lb

Description

Prison Toilet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.