Prison Toilet, 1.6 gpf gpf, Not Applicable, Floor Mount, Stainless Steel

  • Mfr # 2120-W-3-ADA-SPS
  • Zoro # G8537383
product price: 
$
2,279.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Floor
Color
Stainless Steel
Gallons per Flush
1.6 gpf
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
Type
Suicide Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2120-W-3-ADA-SPS
Zoro #
G8537383
UPC #
883232381723
Country of Origin
Mexico
Mounting Style
Floor
Color
Stainless Steel
Gallons per Flush
1.6 gpf
Standards
ASME A112.19.3-2017, CSA B45.4-17, EPA WaterSense, IAPMO File #11436
Item
Prison Toilet
Type
Suicide Resistant
Compliance
ASME A112.19.3, CSA B45.4
Color/Finish
Polished Satin
Rough-In (In.)
4.25
Includes
Hardware
Connection (In.)
1.5 NPT
Drain Opening (In.)
2 3/8
Material of Construction
Stainless steel
Bowl
Elongated
Gauge
16 ga
Rough-In
4 1/4 in
ADA Compliance
Yes
Ligature Resistant
No
Spud Location
Back
Finish
Satin
Number of Pieces
1
Product Type
Prison Toilet
Series
2120
Weight Capacity
5,000 lb
Seat Material
Stainless Steel
ADA Compliant
ADA Compliant
Wire Color
Stainless Steel

Dimensions

Overall Width (In.)
14
Overall Height (In.)
21-3/4
Rim Height
18 in
Overall Length (In.)
29
Manufacturers Warranty Length
1 yr
Spud Connection Size
1 1/2 in

Description

Prison Toilet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.