Toilet Bowl, 1.1/1.6 gpf, Pressure Assist Tank, Floor with Back Outlet Mount, Elongated, White

  • Mfr # GUF21374
  • Zoro # G3731601
product price: 
$
343.99
/ea
Sold in multiples of 6 for $2,063.94
Free Shipping & Returns

Key Features

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GUF21374
Zoro #
G3731601
UPC #
00671052656486
Country of Origin
China

Dimensions

Bowl Depth
18-1/2"
Trapway Dia.
2"
Spud Connection Size
1-1/2"
Manufacturers Warranty Length
Limited Lifetime
Rim Height
15"
Bowl Height
15"
Bowl Width
14-5/8"
Overall Length
30 3/8 in
Trapway Diameter
2 in
Wire Rope Length
30 3/8 in
Length
30 3/8 in
Fits Chest Size
Dual Fed Siphon Jets

Details

Mounting Style
Floor with Back Outlet
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1/1.6
Material
Vitreous China
Flushing Method
Pressure Assist Tank
Standards
ASME A112.19.2/CSA B45.1
Item
Toilet Bowl
For Use With Tank Type
Pressure Assist Tank
Features
Dual Fed Siphon Jets
Ligature Resistant
No
Collection
Ultra Flush(R)
Water Surface Area
8-11/16" x 6-5/16"
ADA Compliance
No
Includes
(4) Bolt Caps
For Use With Mfr. Model Number
UF-28-380, HE-28-380, 28-380
Bolt to Seat Front
18-9/16"
Rough-In
4 1/4 in
ADA Compliant
Not ADA Compliant
Weight Capacity
300 lb.
Spud Location
Top
Antimicrobial
Not Antimicrobial
Brand and Series
Gerber Ultra Flush(R)
Flush Mode
Single Flush
Product Type
Toilet Bowl
Wire Color
White

Description

Toilet Bowl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.